Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-L-ACM300

  • Zoro # G0595581


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Thickness
0.156"
For Use With
Indexable Milling Cutters
Chip-Breaker
Yes
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-L-ACM300
Zoro #
G0595581
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

For Use With
Indexable Milling Cutters
Chip-Breaker
Yes
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Square
Lead Angle
45 Degrees
No. of Edges
4
Cutting Direction
Right Hand
ANSI Number
SEMT13T3AGSR-L-ACM300
Item
Square Milling Insert
Inscribed Circle
0.5280 in
Insert Style
SEMT
Insert Material
Carbide
Hardened (H) Compatibility
No
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Roughing
ISO Number
SEMT13T3AGSR-L-ACM300
Chip-Breaker Style
On One Side
Manufacturer Grade
ACM300
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
ANSI Code
SEMT13T3AGSR-L-ACM300
Chip-Breaker Code
L
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Clearance Angle
20 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Coating Process
PVD
Cutting Application
Milling
Included Angle
90 Degrees
Hole Type
Countersink Hole
Number of Cutting Edges
4
Measurement System
Metric
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.