Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACM300

  • Zoro # G0594787


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Nose Radius
0.800"
Inscribed Circle
0.130 in
No. of Edges
4
Insert Application
Roughing
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACM300
Zoro #
G0594787
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
080308
Insert Thickness
0.120"
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Thickness
0.120 in
Depth of Cut
1.50mm

Details

Inscribed Circle
0.130 in
No. of Edges
4
Insert Application
Roughing
Coating
PVD
Item
Square Milling Insert
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
SOMT080308PZER-H-ACM300
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
SOMT
Rake
-6 Degrees Radial, 6 Degrees Axial
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
ISO Number
SOMT080308PZER-H-ACM300
Chip-Breaker Code
H
Finish - Machining
TiAlN+AlCrN
Shape
Square
Included Angle
90 Degrees
Cutting Application
General Purpose, Roughing
ANSI Code
SOMT080308PZER-H-ACM300
Insert Holding Type
Screw-On
Manufacturer Grade
ACM300
Chip-Breaker Style
On One Side
Coating Process
PVD
Hole Type
Countersink Hole
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Features
Fracture Resistance
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.