Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACM300

  • Zoro # G0594848


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Cutting Direction
Right Hand
Insert Thickness
0.120"
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Nose Radius
1.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACM300
Zoro #
G0594848
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Nose Radius
1.200"
Insert Size
080312
Cutting Edge Length
8.00mm
Thickness
0.120 in
Depth of Cut
1.50mm
Corner Radius
1.20mm

Details

Cutting Direction
Right Hand
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Insert Style
SOMT
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Insert Material
Carbide
Grade
ACM300
Insert Application
Roughing
Rake
-6 Degrees Radial, 6 Degrees Axial
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Insert Shape
Square
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Item
Square Milling Insert
Inscribed Circle
0.130 in
ANSI Number
SOMT080312PZER-G-ACM300
ISO Number
SOMT080312PZER-G-ACM300
Measurement System
Metric
ANSI Code
SOMT080312PZER-G-ACM300
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Shape
Square
Finish - Machining
TiAlN+AlCrN
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Insert Holding Type
Screw-On
Features
Fracture Resistance
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Manufacturer Grade
ACM300
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
General Purpose, Roughing
Chip-Breaker Code
G
Secondary Material Application
Nickel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.