Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACM300

  • Zoro # G0594909


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Square
ANSI Number
SOMT080312PZER-H-ACM300
Steel (P) Compatibility
No
No. of Edges
4
Grade
ACM300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACM300
Zoro #
G0594909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080312
Nose Radius
1.200"
Thickness
0.120 in
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
1.20mm

Details

Insert Shape
Square
ANSI Number
SOMT080312PZER-H-ACM300
Steel (P) Compatibility
No
No. of Edges
4
Grade
ACM300
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Style
SOMT
Inscribed Circle
0.130 in
Insert Material
Carbide
Item
Square Milling Insert
Mounting Style
Screw-On
Lead Angle
0 Degrees
Coating
PVD
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SOMT080312PZER-H-ACM300
Shape
Square
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
H
Measurement System
Metric
Features
Fracture Resistance
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
SOMT080312PZER-H-ACM300
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Hole Type
Countersink Hole
Cutting Application
General Purpose, Roughing
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Secondary Material Application
Nickel, Titanium
Wiper Insert
Yes
Coating Process
PVD
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Manufacturer Grade
ACM300

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.