Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACM300

  • Zoro # G0594960


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Material
Carbide
Mounting Style
Screw-On
Coating
PVD
ANSI Number
SOMT120404PDER-G-ACM300
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACM300
Zoro #
G0594960
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Thickness
0.310"
Insert Size
120404
Corner Radius
0.40mm
Depth of Cut
10.00mm
Thickness
0.310 in
Cutting Edge Length
12.70mm

Details

Insert Material
Carbide
Mounting Style
Screw-On
Coating
PVD
ANSI Number
SOMT120404PDER-G-ACM300
No. of Edges
4
Insert Shape
Square
Cast Iron (K) Compatibility
No
Insert Application
Roughing
Insert Style
SOMT
Grade
ACM300
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
Rake
-8 Degrees Radial, 8 Degrees Axial
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Inscribed Circle
1/2 in
ISO Number
SOMT120404PDER-G-ACM300
Primary Material Application ISO Code
M
Included Angle
90 Degrees
ANSI Code
SOMT120404PDER-G-ACM300
Number of Cutting Edges
4
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
G
Manufacturer Grade
ACM300
Wiper Insert
Yes
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Finish - Machining
TiAlN+AlCrN
Shape
Square
Coating Process
PVD
Measurement System
Metric
Features
Fracture Resistance
Cutting Application
Milling
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.