Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT120408PDER-H-ACM300

  • Zoro # G0595152


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Insert Thickness
0.310"
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-H-ACM300
Zoro #
G0595152
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120408
Nose Radius
0.800"
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Thickness
0.310 in
Depth of Cut
10.00mm

Details

Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Item
Square Milling Insert
Steel (P) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
ANSI Number
SOMT120408PDER-H-ACM300
Coating
PVD
Hardened (H) Compatibility
No
Insert Shape
Square
Insert Style
SOMT
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Material
Carbide
Grade
ACM300
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Rake
-8 Degrees Radial, 8 Degrees Axial
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ISO Number
SOMT120408PDER-H-ACM300
Hole Type
Countersink Hole
Primary Material Application
Stainless Steel
Wiper Insert
Yes
Chip-Breaker Code
H
Number of Cutting Edges
4
Cutting Application
Milling
Coating Process
PVD
Measurement System
Metric
Features
Fracture Resistance
Shape
Square
Secondary Material Application
Nickel, Titanium
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Manufacturer Grade
ACM300
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M
Included Angle
90 Degrees
ANSI Code
SOMT120408PDER-H-ACM300
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.