Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACM300

  • Zoro # G0607603


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Inscribed Circle
1/2 in
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Insert Application
Roughing
Insert Size
120408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACM300
Zoro #
G0607603
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Insert Thickness
0.310"
Nose Radius
0.800"
Corner Radius
0.80mm
Thickness
0.310 in
Cutting Edge Length
12.70mm
Depth of Cut
10.00mm

Details

Inscribed Circle
1/2 in
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Insert Material
Carbide
Insert Shape
Square
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Rake
-8 Degrees Radial, 8 Degrees Axial
Stainless (M) Compatibility
No
ANSI Number
SOMT120408PDER-L-ACM300
Grade
ACM300
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Coating
PVD
Insert Style
SOMT
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
SOMT120408PDER-L-ACM300
Hole Type
Countersink Hole
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Secondary Material Application ISO Code
S
ANSI Code
SOMT120408PDER-L-ACM300
Insert Holding Type
Screw-On
Wiper Insert
Yes
Chip-Breaker Code
L
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Stainless Steel
Cutting Application
Milling
Measurement System
Metric
Manufacturer Grade
ACM300
Chip-Breaker Style
On One Side
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.