Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # SOMT120416PDER-G-ACM300

  • Zoro # G0607798


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Coating
PVD
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Nose Radius
1.600"
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDER-G-ACM300
Zoro #
G0607798
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.310"
Insert Size
120416
Corner Radius
1.60mm
Cutting Edge Length
12.70mm
Thickness
0.310 in
Depth of Cut
10.00mm

Details

Coating
PVD
Grade
ACM300
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Item
Square Milling Insert
Insert Style
SOMT
Cutting Direction
Right Hand
ANSI Number
SOMT120416PDER-G-ACM300
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Insert Shape
Square
No. of Edges
4
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
Yes
ISO Number
SOMT120416PDER-G-ACM300
Wiper Insert
Yes
Features
Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
G
Shape
Square
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
S
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Material - Machining
Carbide
Hole Type
Countersink Hole
Manufacturer Grade
ACM300
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Cutting Application
Milling
Measurement System
Metric
ANSI Code
SOMT120416PDER-G-ACM300
Number of Cutting Edges
4
Primary Material Application ISO Code
M

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.