Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT0603ZDTR-H-ACM300

  • Zoro # G0583173


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Material
Carbide
Insert Shape
Trigon
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Inscribed Circle
1/4 in
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-H-ACM300
Zoro #
G0583173
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.500"
Insert Size
0603
Insert Thickness
0.120"
Depth of Cut
0.0390 in
Corner Radius
0.0591 in
Thickness
0.120 in

Details

Insert Material
Carbide
Insert Shape
Trigon
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Inscribed Circle
1/4 in
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Grade
ACM300
Cast Iron (K) Compatibility
No
Coating
PVD
Item
Trigon Milling Insert
Lead Angle
70 Degrees
For Use With
Milling Cutters
ANSI Number
WDMT0603ZDTR-H-ACM300
No. of Edges
3
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Insert Style
WDMT
Steel (P) Compatibility
Yes
Cutting Application
Roughing
Coating Process
PVD
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Shape
Trigon
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
WDMT0603ZDTR-H-ACM300
Included Angle
80 Degrees
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Number of Cutting Edges
3
For Toolholder
MSX20750ELC, MSX20750EW
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
P
Clearance Angle
15 Degrees
Manufacturer Grade
ACM300

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.