Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACM300

  • Zoro # G0583228


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Application
Roughing
Cast Iron (K) Compatibility
No
Insert Thickness
0.160"
Nose Radius
2.000"
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACM300
Zoro #
G0583228
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.160"
Nose Radius
2.000"
Insert Size
0804
Depth of Cut
0.0590 in
Corner Radius
0.0787 in
Thickness
0.160 in

Details

Insert Application
Roughing
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WDMT0804ZDTR-ACM300
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Mounting Style
Screw-On
Lead Angle
70 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Style
WDMT
Grade
ACM300
No. of Edges
3
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
ISO Number
WDMT0804ZDTR
Item
Trigon Milling Insert
Inscribed Circle
0.3350 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Insert Shape
Trigon
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Clearance Angle
15 Degrees
Shape
Trigon
Insert Holding Type
Screw-On
ANSI Code
WDMT0804ZDTR-ACM300
Measurement System
Fractional Inch
Material - Machining
Carbide
Hole Type
Countersink Hole
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Number of Cutting Edges
3
Manufacturer Grade
ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
For Toolholder
MSX31500R, MSX32000R
Included Angle
80 Degrees
Cutting Application
Roughing

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.