Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT0804ZDTR-H-ACM300

  • Zoro # G0583252


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

ANSI Number
WDMT0804ZDTR-H-ACM300
Insert Shape
Trigon
Chip-Breaker
Yes
ISO Number
WDMT0804ZDTR-H
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-H-ACM300
Zoro #
G0583252
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0804
Insert Thickness
0.160"
Nose Radius
2.000"
Corner Radius
0.0787 in
Thickness
0.160 in
Depth of Cut
0.0590 in

Details

ANSI Number
WDMT0804ZDTR-H-ACM300
Insert Shape
Trigon
Chip-Breaker
Yes
ISO Number
WDMT0804ZDTR-H
Super Alloy (S) Compatibility
Yes
Grade
ACM300
Insert Application
Roughing
No. of Edges
3
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.3350 in
Coating
PVD
For Use With
Milling Cutters
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Lead Angle
70 Degrees
Item
Trigon Milling Insert
Steel (P) Compatibility
Yes
Insert Style
WDMT
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On
ANSI Code
WDMT0804ZDTR-H-ACM300
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Shape
Trigon
For Toolholder
MSX31500R, MSX32000R
Coating Process
PVD
Included Angle
80 Degrees
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
P
Manufacturer Grade
ACM300
Material - Machining
Carbide
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Alloy Steel
Cutting Application
Roughing

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.