Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT1205ZDTR-ACM300

  • Zoro # G0583359


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Size
1205
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-ACM300
Zoro #
G0583359
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Nose Radius
2.000"
Insert Thickness
0.200"
Thickness
0.200 in
Corner Radius
0.0787 in
Depth of Cut
0.0790 in

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
WDMT1205ZDTR
Insert Style
WDMT
Insert Material
Carbide
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
No
Item
Trigon Milling Insert
Non Ferrous (N) Compatibility
No
No. of Edges
3
Insert Shape
Trigon
ANSI Number
WDMT1205ZDTR-ACM300
Grade
ACM300
For Use With
Milling Cutters
Coating
PVD
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Lead Angle
70 Degrees
Cutting Direction
Right Hand
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
3
Wiper Insert
Yes
Manufacturer Grade
ACM300
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Coating Process
PVD
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
P
Cutting Application
Roughing
Insert Holding Type
Screw-On
ANSI Code
WDMT1205ZDTR-ACM300
Shape
Trigon
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
Hole Type
Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.