Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT1205ZDTR-H-ACM300

  • Zoro # G0583410


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Style
WDMT
Insert Thickness
0.200"
Insert Size
1205
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-H-ACM300
Zoro #
G0583410
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.200"
Insert Size
1205
Nose Radius
2.000"
Thickness
0.200 in
Corner Radius
0.0787 in
Depth of Cut
0.0790 in

Details

Insert Style
WDMT
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
0.4720 in
Grade
ACM300
Hardened (H) Compatibility
No
Insert Shape
Trigon
Item
Trigon Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Milling Cutters
Cutting Direction
Right Hand
Coating
PVD
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
WDMT1205ZDTR-H
No. of Edges
3
Lead Angle
70 Degrees
ANSI Number
WDMT1205ZDTR-H-ACM300
Insert Material
Carbide
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Roughing
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Secondary Material Application
Alloy Steel
Coating Process
PVD
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
ANSI Code
WDMT1205ZDTR-H-ACM300
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
P
Hole Type
Countersink Hole
Measurement System
Fractional Inch
Insert Holding Type
Screw-On
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Manufacturer Grade
ACM300
Chip-Breaker Style
On One Side

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.