Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT1406ZDTR-ACM300

  • Zoro # G0583447


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Inscribed Circle
0.5510 in
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Nose Radius
2.000"
No. of Edges
3
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-ACM300
Zoro #
G0583447
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.240"
Insert Size
1406
Depth of Cut
0.0980 in
Thickness
0.240 in
Corner Radius
0.0787 in

Details

Item
Trigon Milling Insert
Inscribed Circle
0.5510 in
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
No. of Edges
3
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Lead Angle
70 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Shape
Trigon
Insert Application
Roughing
For Use With
Milling Cutters
Insert Material
Carbide
Insert Style
WDMT
Hardened (H) Compatibility
No
ANSI Number
WDMT1406ZDTR-ACM300
Coating
PVD
Mounting Style
Screw-On
Grade
ACM300
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Wiper Insert
Yes
Cutting Application
Roughing
Secondary Material Application ISO Code
P
Insert Holding Type
Screw-On
Manufacturer Grade
ACM300
Included Angle
80 Degrees
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
WDMT1406ZDTR-ACM300
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Alloy Steel
Number of Cutting Edges
3
Hole Type
Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.