Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # WDMT1406ZDTR-H-ACM300

  • Zoro # G0582729


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Thickness
0.240"
Inscribed Circle
0.5510 in
Nose Radius
2.000"
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-H-ACM300
Zoro #
G0582729
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
2.000"
Insert Size
1406
Thickness
0.240 in
Depth of Cut
0.0980 in
Corner Radius
0.0787 in

Details

Inscribed Circle
0.5510 in
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Insert Material
Carbide
For Use With
Milling Cutters
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Cutting Direction
Right Hand
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Item
Trigon Milling Insert
No. of Edges
3
Stainless (M) Compatibility
No
Insert Style
WDMT
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
WDMT1406ZDTR-H
Insert Shape
Trigon
Lead Angle
70 Degrees
Grade
ACM300
ANSI Number
WDMT1406ZDTR-H-ACM300
Coating
PVD
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Number of Cutting Edges
3
Clearance Angle
15 Degrees
Included Angle
80 Degrees
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Hole Type
Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
ACM300
ANSI Code
WDMT1406ZDTR-H-ACM300
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Wiper Insert
Yes
Cutting Application
Roughing
Secondary Material Application
Alloy Steel
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
P

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.