Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060604PNER-L-ACM300

  • Zoro # G0596053


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
Yes
Grade
ACM300
ANSI Number
XNMU060604PNER-L-ACM300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-L-ACM300
Zoro #
G0596053
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
0.410"
Insert Size
060604
Depth of Cut
6.00mm
Width
11.20mm
Thickness
6.00mm
Cutting Edge Length
3.20mm
Corner Radius
0.40mm

Details

Insert Shape
Triangle
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
Yes
Grade
ACM300
ANSI Number
XNMU060604PNER-L-ACM300
No. of Edges
6
Insert Style
XNMU
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Rake
-5 Degrees Radial, -9 Degrees Axial
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Item
Triangle Milling Insert
Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
ISO Number
XNMU060604PNER-L-ACM300
Cutting Application
Milling
Measurement System
Metric
ANSI Code
XNMU060604PNER-L-ACM300
Insert Holding Type
Screw-On
Number of Cutting Edges
6
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Light Cutting Force
Manufacturer Grade
ACM300
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
Coating Process
PVD
Chip-Breaker Code
L
Shape
Triangle

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.