Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060608PNER-G-ACM300

  • Zoro # G0582552


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Material
Carbide
Grade
ACM300
Coating
PVD
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-G-ACM300
Zoro #
G0582552
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
0.790"
Cutting Edge Length
3.20mm
Corner Radius
0.80mm
Thickness
6.00mm
Depth of Cut
6.00mm
Width
11.20mm

Details

Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Material
Carbide
Grade
ACM300
Coating
PVD
Insert Application
Roughing
Steel (P) Compatibility
Yes
Insert Style
XNMU
No. of Edges
6
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Triangle
Item
Triangle Milling Insert
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
For Use With
Milling Cutters
ANSI Number
XNMU060608PNER-G-ACM300
ISO Number
XNMU060608PNER-G-ACM300
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Cutting Application
Milling
ANSI Code
XNMU060608PNER-G-ACM300
Chip-Breaker Style
General Purpose
Chip-Breaker Code
G
Primary Material Application ISO Code
M, S
Manufacturer Grade
ACM300
Number of Cutting Edges
6
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Shape
Triangle
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Material - Machining
Carbide
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Coating Process
PVD

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.