Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060608PNER-H-ACM300

  • Zoro # G0582570


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Cast Iron (K) Compatibility
No
No. of Edges
6
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-H-ACM300
Zoro #
G0582570
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Thickness
6.00mm
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Corner Radius
0.80mm

Details

Cast Iron (K) Compatibility
No
No. of Edges
6
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Item
Triangle Milling Insert
Steel (P) Compatibility
Yes
ANSI Number
XNMU060608PNER-H-ACM300
Rake
-5 Degrees Radial, -9 Degrees Axial
Cutting Direction
Neutral
Grade
ACM300
Insert Shape
Triangle
Coating
PVD
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
XNMU
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
For Use With
Milling Cutters
ISO Number
XNMU060608PNER-H-ACM300
Manufacturer Grade
ACM300
Shape
Triangle
Material - Machining
Carbide
Chip-Breaker Code
H
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Number of Cutting Edges
6
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Heavy Cut
Cutting Application
Milling
Measurement System
Metric
ANSI Code
XNMU060608PNER-H-ACM300
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.