Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060608PNER-L-ACM300

  • Zoro # G0582878


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

ANSI Number
XNMU060608PNER-L-ACM300
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-L-ACM300
Zoro #
G0582878
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.790"
Insert Size
060604
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Thickness
6.00mm
Width
11.20mm
Depth of Cut
6.00mm
Corner Radius
0.80mm

Details

ANSI Number
XNMU060608PNER-L-ACM300
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
Milling Cutters
Insert Shape
Triangle
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Coating
PVD
Insert Style
XNMU
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Application
Roughing
No. of Edges
6
Insert Material
Carbide
Rake
-5 Degrees Radial, -9 Degrees Axial
Super Alloy (S) Compatibility
Yes
Item
Triangle Milling Insert
Non Ferrous (N) Compatibility
No
Grade
ACM300
ISO Number
XNMU060608PNER-L-ACM300
Chip-Breaker Code
L
Coating Process
PVD
Measurement System
Metric
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Triangle
Number of Cutting Edges
6
ANSI Code
XNMU060608PNER-L-ACM300
Clearance Angle
0 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
ACM300
Chip-Breaker Style
Light Cutting Force

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.