Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACM300

  • Zoro # G0582850


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Nose Radius
1.190"
Chip-Breaker
Yes
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Insert Thickness
0.240"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACM300
Zoro #
G0582850
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Thickness
0.240"
Insert Size
060604
Thickness
6.00mm
Corner Radius
1.20mm
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm

Details

Chip-Breaker
Yes
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
XNMU060612PNER-G-ACM300
Super Alloy (S) Compatibility
Yes
Grade
ACM300
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Style
XNMU
For Use With
Milling Cutters
Stainless (M) Compatibility
No
Insert Shape
Triangle
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Insert Material
Carbide
Coating
PVD
Insert Application
Roughing
Item
Triangle Milling Insert
ISO Number
XNMU060612PNER-G-ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
S
Coating Process
PVD
Wiper Insert
Yes
Manufacturer Grade
ACM300
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
General Purpose
Shape
Triangle
Primary Material Application ISO Code
M, S
Cutting Application
Milling
ANSI Code
XNMU060612PNER-G-ACM300
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Insert Holding Type
Screw-On
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
6
Chip-Breaker Code
G
Material - Machining
Carbide

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.