Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACM300

  • Zoro # G0582832


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Thickness
0.240"
For Use With
Milling Cutters
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACM300
Zoro #
G0582832
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.190"
Insert Size
060604
Thickness
6.00mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Width
11.20mm
Corner Radius
1.20mm

Details

For Use With
Milling Cutters
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
XNMU
Insert Shape
Triangle
Grade
ACM300
Coating
PVD
Chip-Breaker
Yes
No. of Edges
6
Lead Angle
0 Degrees
ANSI Number
XNMU060612PNER-H-ACM300
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
Item
Triangle Milling Insert
Mounting Style
Screw-On
Rake
-5 Degrees Radial, -9 Degrees Axial
Insert Application
Roughing
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
XNMU060612PNER-H-ACM300
Primary Material Application ISO Code
M, S
Shape
Triangle
Finish - Machining
TiAlN+AlCrN
ANSI Code
XNMU060612PNER-H-ACM300
Insert Holding Type
Screw-On
Coating Process
PVD
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Chip-Breaker Style
Heavy Cut
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Manufacturer Grade
ACM300
Cutting Application
Milling
Wiper Insert
Yes
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
H

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.