Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACM300

  • Zoro # G0608069


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Thickness
0.240"
No. of Edges
6
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACM300
Zoro #
G0608069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.600"
Insert Size
060604
Depth of Cut
6.00mm
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
1.60mm
Thickness
6.00mm

Details

No. of Edges
6
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Shape
Triangle
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Grade
ACM300
Item
Triangle Milling Insert
Insert Style
XNMU
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
ANSI Number
XNMU060616PNER-G-ACM300
For Use With
Milling Cutters
Chip-Breaker
Yes
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
ISO Number
XNMU060616PNER-G-ACM300
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM300
Chip-Breaker Style
General Purpose
Coating Process
PVD
Wiper Insert
Yes
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Measurement System
Metric
ANSI Code
XNMU060616PNER-G-ACM300
Cutting Application
Milling
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On
Shape
Triangle
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Chip-Breaker Code
G
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.