Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM300 Grade, Carbide

  • Mfr # XNMU060616PNER-H-ACM300

  • Zoro # G0607980


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

ANSI Number
XNMU060616PNER-H-ACM300
Nose Radius
1.600"
Grade
ACM300
Non Ferrous (N) Compatibility
No
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-H-ACM300
Zoro #
G0607980
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Size
060604
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Width
11.20mm
Corner Radius
1.60mm

Details

ANSI Number
XNMU060616PNER-H-ACM300
Grade
ACM300
Non Ferrous (N) Compatibility
No
Insert Shape
Triangle
No. of Edges
6
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Item
Triangle Milling Insert
Inscribed Circle
0.180 in
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
XNMU
Rake
-5 Degrees Radial, -9 Degrees Axial
Chip-Breaker
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Mounting Style
Screw-On
ISO Number
XNMU060616PNER-H-ACM300
Measurement System
Metric
Shape
Triangle
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Chip-Breaker Style
Heavy Cut
ANSI Code
XNMU060616PNER-H-ACM300
Insert Holding Type
Screw-On
Number of Cutting Edges
6
Chip-Breaker Code
H
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM300
Material - Machining
Carbide
Coating Process
PVD
Clearance Angle
0 Degrees

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.