Zoro Homepage

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT123504PEERG-ACP100

  • Zoro # G0581913


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Grade
ACP100
Insert Size
123504
Lead Angle
0 Degrees
Mounting Style
Screw-On
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERG-ACP100
Zoro #
G0581913
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Nose Radius
0.010"
Insert Thickness
0.138"
Depth of Cut
10.00mm
Thickness
0.138 in
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
1/64 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.