Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT123508PEERG-ACP100

  • Zoro # G0582132


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
Insert Material
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERG-ACP100
Zoro #
G0582132
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.031"
Insert Size
123508
Corner Radius
1/32 in
Thickness
0.138 in
Width
0.2600 in
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm

Details

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
Item
Parallelogram Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Style
AXMT
Rake
Positive
Coating
CVD
Stainless (M) Compatibility
No
Inscribed Circle
0.130 in
For Use With
Shoulder Milling Cutters
ANSI Number
AXMT123508PEERG-ACP100
Steel (P) Compatibility
No
Grade
ACP100
ISO Number
AXMT123508PEERG-ACP100
Cast Iron (K) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Manufacturer Grade
ACP100
Cutting Application
Finishing
Finish - Machining
TiCN
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
ANSI Code
AXMT123508PEERG-ACP100
Primary Material Application
Steel
Shape
Parallelogram
Included Angle
85 Degrees
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Chip-Breaker Code
G
Measurement System
Metric
Secondary Material Application ISO Code
M

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.