Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT123508PEERH-ACP100

  • Zoro # G0570628


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Insert Thickness
0.138"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERH-ACP100
Zoro #
G0570628
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Insert Size
123508
Nose Radius
0.031"
Thickness
0.138 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Corner Radius
1/32 in
Width
0.2600 in

Details

Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Insert Application
Finishing
Grade
ACP100
Insert Material
Carbide
No. of Edges
2
Mounting Style
Screw-On
Chip-Breaker
Yes
Inscribed Circle
0.130 in
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Coating
CVD
ANSI Number
AXMT123508PEERH-ACP100
ISO Number
AXMT123508PEERH-ACP100
Rake
Positive
Clearance Angle
11 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Insert Holding Type
Screw-On
Measurement System
Metric
Hole Type
Countersink Hole
Shape
Parallelogram
Included Angle
85 Degrees
Cutting Application
Finishing
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Code
H
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
ANSI Code
AXMT123508PEERH-ACP100
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiCN
Primary Material Application ISO Code
P
Manufacturer Grade
ACP100
Coating Process
CVD
Wiper Insert
Yes
Chip-Breaker Style
Single Sided

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERH-ACP100, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.