Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT123512PEERG-ACP100

  • Zoro # G0570740


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Coating
CVD
Insert Style
AXMT
Grade
ACP100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERG-ACP100
Zoro #
G0570740
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.138"
Insert Size
123516
Width
0.2600 in
Thickness
0.138 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Corner Radius
3/64 in

Details

Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Coating
CVD
Insert Style
AXMT
Grade
ACP100
Cast Iron (K) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Inscribed Circle
0.130 in
Rake
Positive
ANSI Number
AXMT123512PEERG-ACP100
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
AXMT123512PEERG-ACP100
Included Angle
85 Degrees
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Cutting Application
Finishing
Shape
Parallelogram
Measurement System
Metric
Primary Material Application
Steel
Manufacturer Grade
ACP100
Coating Process
CVD
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AXMT123512PEERG-ACP100
Chip-Breaker Code
G
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Material - Machining
Carbide
Finish - Machining
TiCN
Hole Type
Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.