Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT123512PEERH-ACP100

  • Zoro # G0570698


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Lead Angle
0 Degrees
Rake
Positive
Grade
ACP100
Stainless (M) Compatibility
No
Insert Size
123516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERH-ACP100
Zoro #
G0570698
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123516
Insert Thickness
0.138"
Nose Radius
0.047"
Depth of Cut
10.00mm
Width
0.2600 in
Thickness
0.138 in
Cutting Edge Length
12.00mm
Corner Radius
0.0470 in

Details

Lead Angle
0 Degrees
Rake
Positive
Grade
ACP100
Stainless (M) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
2
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
AXMT123512PEERH-ACP100
Mounting Style
Screw-On
Chip-Breaker
Yes
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
Coating
CVD
Inscribed Circle
0.130 in
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Insert Material
Carbide
ISO Number
AXMT123512PEERH-ACP100
Shape
Parallelogram
Wiper Insert
Yes
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Finishing
Included Angle
85 Degrees
Chip-Breaker Code
H
Chip-Breaker Style
Single Sided
Manufacturer Grade
ACP100
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Screw-On
ANSI Code
AXMT123512PEERH-ACP100
Measurement System
Metric
Hole Type
Countersink Hole
Finish - Machining
TiCN
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERH-ACP100, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.