Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170508PEERG-ACP100

  • Zoro # G0571090


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Steel (P)
ISO Number
AXMT170508PEERG-ACP100
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERG-ACP100
Zoro #
G0571090
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
170508
Insert Thickness
0.219"
Depth of Cut
14.00mm
Corner Radius
1/32 in
Width
0.4020 in
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Steel (P)
ISO Number
AXMT170508PEERG-ACP100
Item
Parallelogram Milling Insert
Coating
CVD
For Use With
Shoulder Milling Cutters
ANSI Number
AXMT170508PEERG-ACP100
Rake
Positive
No. of Edges
2
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
Grade
ACP100
Insert Shape
Parallelogram
Chip-Breaker
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw-On
Insert Style
AXMT
Hole Type
Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Primary Material Application
Steel
Included Angle
85 Degrees
Cutting Application
Finishing
Number of Cutting Edges
2
Chip-Breaker Code
G
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees
Shape
Parallelogram
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
ACP100
Secondary Material Application ISO Code
M
ANSI Code
AXMT170508PEERG-ACP100
Finish - Machining
TiCN
Coating Process
CVD
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.