Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170508PEERH-ACP100

  • Zoro # G0571109


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Nose Radius
0.031"
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170508PEERH-ACP100
Zoro #
G0571109
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.219"
Insert Size
170508
Depth of Cut
14.00mm
Thickness
0.219 in
Corner Radius
1/32 in
Cutting Edge Length
17.00mm
Width
0.4020 in

Details

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
ACP100
Chip-Breaker
Yes
ANSI Number
AXMT170508PEERH-ACP100
Insert Material
Carbide
Coating
CVD
Item
Parallelogram Milling Insert
Rake
Positive
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
No. of Edges
2
ISO Number
AXMT170508PEERH-ACP100
Inscribed Circle
0.180 in
Insert Application
Finishing
Insert Style
AXMT
Insert Shape
Parallelogram
Secondary Material Application
Stainless Steel
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
H
Cutting Application
Finishing
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Primary Material Application
Steel
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Manufacturer Grade
ACP100
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees
Secondary Material Application ISO Code
M
ANSI Code
AXMT170508PEERH-ACP100
Number of Cutting Edges
2
Wiper Insert
Yes
Clearance Angle
11 Degrees
Insert Holding Type
Screw-On
Finish - Machining
TiCN

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERH-ACP100, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.