Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170512PEERG-ACP100

  • Zoro # G0607210


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Style
AXMT
Steel (P) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170512PEERG-ACP100
Zoro #
G0607210
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170512
Nose Radius
0.047"
Cutting Edge Length
17.00mm
Corner Radius
3/64 in
Thickness
0.219 in
Depth of Cut
14.00mm
Width
0.4020 in

Details

Insert Style
AXMT
Steel (P) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Inscribed Circle
0.180 in
Insert Application
Finishing
For Use With
Shoulder Milling Cutters
Grade
ACP100
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Steel (P)
ANSI Number
AXMT170512PEERG-ACP100
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Rake
Positive
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
AXMT170512PEERG-ACP100
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170512PEERG-ACP100
Primary Material Application ISO Code
P
Hole Type
Countersink Hole
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Shape
Parallelogram
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Finishing
Manufacturer Grade
ACP100
Secondary Material Application
Stainless Steel
Finish - Machining
TiCN
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Primary Material Application
Steel
Included Angle
85 Degrees
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.