Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170516PEERG-ACP100

  • Zoro # G0607262


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Material
Carbide
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170516PEERG-ACP100
Zoro #
G0607262
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170516
Nose Radius
0.063"
Thickness
0.219 in
Corner Radius
1/16 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Width
0.4020 in

Details

Insert Material
Carbide
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
AXMT
Rake
Positive
Mounting Style
Screw-On
Item
Parallelogram Milling Insert
Grade
ACP100
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
ANSI Number
AXMT170516PEERG-ACP100
ISO Number
AXMT170516PEERG-ACP100
Insert Application
Finishing
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
CVD
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Cutting Application
Finishing
Clearance Angle
11 Degrees
Included Angle
85 Degrees
Coating Process
CVD
Hole Type
Countersink Hole
Measurement System
Metric
Primary Material Application
Steel
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170516PEERG-ACP100
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP100
Shape
Parallelogram
Material - Machining
Carbide
Insert Holding Type
Screw-On
Finish - Machining
TiCN
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Chip-Breaker Code
G

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.