Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170520PEERG-ACP100

  • Zoro # G0607317


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Parallelogram
Inscribed Circle
0.180 in
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
AXMT170520PEERG-ACP100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERG-ACP100
Zoro #
G0607317
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.079"
Insert Size
170520
Insert Thickness
0.219"
Corner Radius
0.0790 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Thickness
0.219 in
Width
0.4020 in

Details

Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Inscribed Circle
0.180 in
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
AXMT170520PEERG-ACP100
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Finishing
Mounting Style
Screw-On
Cutting Direction
Right Hand
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Coating
CVD
Chip-Breaker
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
ACP100
Insert Style
AXMT
Rake
Positive
ISO Number
AXMT170520PEERG-ACP100
Chip-Breaker Style
Single Sided
Finish - Machining
TiCN
Primary Material Application
Steel
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Hole Type
Countersink Hole
Manufacturer Grade
ACP100
Chip-Breaker Code
G
Cutting Application
Finishing
Wiper Insert
Yes
ANSI Code
AXMT170520PEERG-ACP100
Included Angle
85 Degrees
Shape
Parallelogram
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Measurement System
Metric
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.