Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # AXMT170530PEERG-ACP100

  • Zoro # G0571468


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Grade
ACP100
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERG-ACP100
Zoro #
G0571468
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.118"
Insert Size
170530
Insert Thickness
0.219"
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Width
0.4020 in
Corner Radius
0.1180 in
Thickness
0.219 in

Details

Grade
ACP100
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
Chip-Breaker
Yes
ANSI Number
AXMT170530PEERG-ACP100
Insert Style
AXMT
No. of Edges
2
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Application
Finishing
Insert Material
Carbide
Item
Parallelogram Milling Insert
Coating
CVD
Rake
Positive
Cast Iron (K) Compatibility
No
ISO Number
AXMT170530PEERG-ACP100
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Hole Type
Countersink Hole
Finish - Machining
TiCN
Measurement System
Metric
Manufacturer Grade
ACP100
Secondary Material Application ISO Code
M
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170530PEERG-ACP100
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Cutting Application
Finishing
Number of Cutting Edges
2
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Chip-Breaker Code
G
Primary Material Application
Steel
Included Angle
85 Degrees
Shape
Parallelogram
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERG-ACP100, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.