Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACP100

  • Zoro # G0571492


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Insert Material
Carbide
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACP100
Zoro #
G0571492
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080404
Insert Thickness
0.170"
Nose Radius
0.010"
Thickness
0.170 in
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm
Corner Radius
1/64 in
Width
9.30mm

Details

Insert Material
Carbide
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Item
Diamond Milling Insert
ANSI Number
LNEX080404PNER-G-ACP100
Mounting Style
Screw-On
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Steel (P) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Shoulder Milling Cutters
No. of Edges
4
Stainless (M) Compatibility
No
Insert Style
LNMX
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Rectangle
Inscribed Circle
0.140 in
Chip-Breaker
Yes
Grade
ACP100
ISO Number
LNEX080404PNER-G-ACP100
Clearance Angle
0 Degrees
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Finishing
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
LNEX080404PNER-G-ACP100
Hole Type
Straight or Countersink Hole
Shape
Rectangular
Manufacturer Grade
ACP100
Chip-Breaker Code
G
Coating Process
CVD
Primary Material Application ISO Code
P

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.