Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX080408PNER-G-ACP100

  • Zoro # G0571967


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Super Alloy (S) Compatibility
No
Grade
ACP100
Inscribed Circle
0.140 in
Chip-Breaker
Yes
Insert Thickness
0.170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-G-ACP100
Zoro #
G0571967
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080408
Nose Radius
0.031"
Depth of Cut
8.00mm
Thickness
0.170 in
Cutting Edge Length
8.60mm
Width
9.30mm
Corner Radius
1/32 in

Details

Super Alloy (S) Compatibility
No
Grade
ACP100
Inscribed Circle
0.140 in
Chip-Breaker
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
LNEX080408PNER-G-ACP100
No. of Edges
4
Insert Style
LNMX
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Coating
CVD
Workpiece Compatibility
Steel (P)
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
ISO Number
LNEX080408PNER-G-ACP100
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
Finish - Machining
TiCN
Wiper Insert
Yes
Manufacturer Grade
ACP100
Shape
Rectangular
Primary Material Application ISO Code
P
Cutting Application
Finishing
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Insert Holding Type
Screw-On
Chip-Breaker Code
G
ANSI Code
LNEX080408PNER-G-ACP100

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.