Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACP100

  • Zoro # G0571949


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Lead Angle
0 Degrees
No. of Edges
4
Coating
CVD
Cutting Direction
Right Hand
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACP100
Zoro #
G0571949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080412
Insert Thickness
0.170"
Nose Radius
0.047"
Depth of Cut
8.00mm
Corner Radius
3/64 in
Thickness
0.170 in
Cutting Edge Length
8.60mm
Width
9.30mm

Details

Lead Angle
0 Degrees
Item
Diamond Milling Insert
No. of Edges
4
Coating
CVD
Cutting Direction
Right Hand
Insert Application
Finishing
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Style
LNMX
Chip-Breaker
Yes
Grade
ACP100
Inscribed Circle
0.140 in
ANSI Number
LNEX080412PNER-G-ACP100
Hardened (H) Compatibility
No
ISO Number
LNEX080412PNER-G-ACP100
Hole Type
Straight or Countersink Hole
Coating Process
CVD
Cutting Application
Finishing
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACP100
Material - Machining
Carbide
ANSI Code
LNEX080412PNER-G-ACP100
Measurement System
Metric
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Primary Material Application
Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Wiper Insert
Yes
Chip-Breaker Code
G
Shape
Rectangular
Primary Material Application ISO Code
P
Finish - Machining
TiCN
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.