Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX130604PNER-G-ACP100

  • Zoro # G0572299


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Insert Material
Carbide
No. of Edges
4
Grade
ACP100
Insert Shape
Rectangle
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-G-ACP100
Zoro #
G0572299
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Thickness
0.250"
Insert Size
130604
Thickness
0.250 in
Width
12.60mm
Depth of Cut
12.00mm
Corner Radius
1/64 in
Cutting Edge Length
13.00mm

Details

Insert Material
Carbide
No. of Edges
4
Grade
ACP100
Insert Shape
Rectangle
Workpiece Compatibility
Steel (P)
For Use With
Shoulder Milling Cutters
Coating
CVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
No
Insert Style
LNMX
Cutting Direction
Right Hand
ANSI Number
LNEX130604PNER-G-ACP100
Lead Angle
0 Degrees
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
Item
Diamond Milling Insert
Insert Application
Finishing
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
ISO Number
LNEX130604PNER-G-ACP100
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACP100
Measurement System
Metric
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Cutting Application
Finishing
Primary Material Application
Steel
Shape
Rectangular
Finish - Machining
TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
LNEX130604PNER-G-ACP100
Wiper Insert
Yes
Coating Process
CVD
Number of Cutting Edges
4
Chip-Breaker Code
G
Insert Holding Type
Screw-On
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.