Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX130608PNER-G-ACP100

  • Zoro # G0572308


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Cast Iron (K) Compatibility
No
Coating
CVD
For Use With
Shoulder Milling Cutters
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-G-ACP100
Zoro #
G0572308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130608
Nose Radius
0.031"
Thickness
0.250 in
Cutting Edge Length
13.00mm
Width
12.60mm
Corner Radius
1/32 in
Depth of Cut
12.00mm

Details

Cast Iron (K) Compatibility
No
Coating
CVD
For Use With
Shoulder Milling Cutters
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Workpiece Compatibility
Steel (P)
No. of Edges
4
Stainless (M) Compatibility
Yes
Insert Style
LNMX
ANSI Number
LNEX130608PNER-G-ACP100
Steel (P) Compatibility
No
Grade
ACP100
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Item
Diamond Milling Insert
Insert Shape
Rectangle
Inscribed Circle
0.180 in
ISO Number
LNEX130608PNER-G-ACP100
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
G
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Screw-On
Wiper Insert
Yes
Coating Process
CVD
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Rectangular
ANSI Code
LNEX130608PNER-G-ACP100
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Finish - Machining
TiCN
Primary Material Application
Steel
Cutting Application
Finishing
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Manufacturer Grade
ACP100

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.