Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACP100

  • Zoro # G0607527


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.180 in
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACP100
Zoro #
G0607527
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
130608
Insert Thickness
0.250"
Cutting Edge Length
13.00mm
Width
12.60mm
Thickness
0.250 in
Depth of Cut
12.00mm
Corner Radius
1/32 in

Details

Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.180 in
Coating
CVD
Lead Angle
0 Degrees
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Insert Material
Carbide
Insert Shape
Rectangle
Workpiece Compatibility
Steel (P)
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
ANSI Number
LNEX130608PNER-L-ACP100
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
LNMX
Grade
ACP100
For Use With
Shoulder Milling Cutters
Insert Application
Finishing
Cutting Direction
Right Hand
Item
Diamond Milling Insert
Mounting Style
Screw-On
ISO Number
LNEX130608PNER-L-ACP100
Coating Process
CVD
Number of Cutting Edges
4
Shape
Rectangular
Chip-Breaker Code
L
ANSI Code
LNEX130608PNER-L-ACP100
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Steel
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Clearance Angle
0 Degrees
Manufacturer Grade
ACP100
Material - Machining
Carbide
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Cutting Application
Finishing
Primary Material Application ISO Code
P
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Metric
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.