Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACP100

  • Zoro # G0607770


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Cutting Direction
Right Hand
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACP100
Zoro #
G0607770
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.250"
Insert Size
130616
Corner Radius
1/16 in
Width
12.60mm
Thickness
0.250 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm

Details

Cutting Direction
Right Hand
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Insert Application
Finishing
Insert Shape
Rectangle
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Item
Diamond Milling Insert
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Style
LNMX
Grade
ACP100
ANSI Number
LNEX130616PNER-G-ACP100
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Coating
CVD
Hardened (H) Compatibility
No
Insert Material
Carbide
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
ISO Number
LNEX130616PNER-G-ACP100
ANSI Code
LNEX130616PNER-G-ACP100
Hole Type
Straight or Countersink Hole
Coating Process
CVD
Wiper Insert
Yes
Shape
Rectangular
Primary Material Application
Steel
Insert Holding Type
Screw-On
Material - Machining
Carbide
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACP100
Measurement System
Metric
Chip-Breaker Code
G
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Finishing
Chip-Breaker Style
10 Degrees Rake Angle
Finish - Machining
TiCN

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.