Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNEX130632PNER-G-ACP100

  • Zoro # G0594522


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Cast Iron (K) Compatibility
No
Insert Shape
Rectangle
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
LNEX130632PNER-G-ACP100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-G-ACP100
Zoro #
G0594522
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.126"
Insert Size
130632
Depth of Cut
12.00mm
Thickness
0.250 in
Cutting Edge Length
13.00mm
Corner Radius
1/8 in
Width
12.60mm

Details

Cast Iron (K) Compatibility
No
Insert Shape
Rectangle
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
LNEX130632PNER-G-ACP100
No. of Edges
4
Coating
CVD
Mounting Style
Screw-On
Insert Style
LNMX
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Application
Finishing
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Grade
ACP100
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.180 in
ISO Number
LNEX130632PNER-G-ACP100
Chip-Breaker Code
G
Measurement System
Metric
Primary Material Application
Steel
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
ANSI Code
LNEX130632PNER-G-ACP100
Shape
Rectangular
Wiper Insert
Yes
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
CVD
Cutting Application
Finishing
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACP100

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.