Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNMX170808PNSR-G-ACP100

  • Zoro # G0594437


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Application
Finishing
Chip-Breaker
Yes
Insert Size
170808
Insert Style
LNMX
Nose Radius
0.800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-G-ACP100
Zoro #
G0594437
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170808
Nose Radius
0.800"
Insert Thickness
0.310"
Cutting Edge Length
17.20mm
Corner Radius
1/32 in
Width
13.00mm
Thickness
0.310 in
Depth of Cut
16.00mm

Details

Insert Application
Finishing
Chip-Breaker
Yes
Insert Style
LNMX
Item
Diamond Milling Insert
Workpiece Compatibility
Steel (P)
Insert Shape
Rectangle
Inscribed Circle
0.180 in
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Mounting Style
Screw-On
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
LNMX170808PNSR-G-ACP100
Stainless (M) Compatibility
Yes
Rake
-15 Degrees Radial, -6 Degrees Axial
For Use With
Shoulder Milling Cutters
No. of Edges
4
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Grade
ACP100
ISO Number
LNMX170808PNSR-G-ACP100
Cutting Application
Finishing
Number of Cutting Edges
4
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
ANSI Code
LNMX170808PNSR-G-ACP100
Manufacturer Grade
ACP100
Shape
Rectangular
Chip-Breaker Code
G
Measurement System
Metric
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, P
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Finish - Machining
TiCN

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.