Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # LNMX170808PNSR-L-ACP100

  • Zoro # G0594680


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-L-ACP100
Zoro #
G0594680
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
170808
Nose Radius
0.800"
Thickness
0.310 in
Width
13.00mm
Cutting Edge Length
17.20mm
Corner Radius
1/32 in
Depth of Cut
16.00mm

Details

Chip-Breaker
Yes
Item
Diamond Milling Insert
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Rake
-15 Degrees Radial, -6 Degrees Axial
Mounting Style
Screw-On
Inscribed Circle
0.180 in
Grade
ACP100
Coating
CVD
No. of Edges
4
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
LNMX170808PNSR-L-ACP100
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Application
Finishing
Insert Style
LNMX
ISO Number
LNMX170808PNSR-L-ACP100
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Cutting Application
Finishing
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Manufacturer Grade
ACP100
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Finish - Machining
TiCN
Chip-Breaker Code
L
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Shape
Rectangular
Coating Process
CVD
Hole Type
Straight or Countersink Hole
ANSI Code
LNMX170808PNSR-L-ACP100
Measurement System
Metric
Wiper Insert
Yes
Chip-Breaker Style
10 Degrees Rake Angle

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.