Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # ONMT05T6ANER-L-ACP100

  • Zoro # G0595977


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Super Alloy (S) Compatibility
No
Grade
ACP100
Inscribed Circle
0.5315 in
Chip-Breaker
Yes
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONMT05T6ANER-L-ACP100
Zoro #
G0595977
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.236"
Insert Size
05T6
Thickness
0.236 in
Depth of Cut
3.00mm

Details

Super Alloy (S) Compatibility
No
Grade
ACP100
Inscribed Circle
0.5315 in
Chip-Breaker
Yes
Mounting Style
Screw-On
Item
Octagon Milling Insert
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Lead Angle
45 Degrees
Insert Material
Carbide
Insert Style
ONMT
Rake
-10 Degrees Radial, -5 Degrees Axial
No. of Edges
8
ANSI Number
ONMT05T6ANER-L-ACP100
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Octagon
Coating
CVD
For Use With
Milling Cutters
ISO Number
ONMT05T6ANER-L-ACP100
Shape
Octagon
Clearance Angle
0 Degrees
ANSI Code
ONMT05T6ANER-L-ACP100
Number of Cutting Edges
8
Chip-Breaker Code
L
Manufacturer Grade
ACP100
Cutting Application
Finishing
Included Angle
135 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Hole Type
Countersink Hole
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Coating Process
CVD
Finish - Machining
TiCN
Wiper Insert
Yes
Material - Machining
Carbide
Insert Holding Type
Screw-On

Description

Octagon Milling Insert, Inscribed Circle 0.5315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.