Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACP100

  • Zoro # G0595408


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Stainless (M) Compatibility
No
Grade
ACP100
Cutting Direction
Right Hand
Insert Material
Carbide
Lead Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACP100
Zoro #
G0595408
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Depth of Cut
6.00mm
Thickness
0.156 in
Cutting Edge Length
13.40mm

Details

Stainless (M) Compatibility
No
Grade
ACP100
Cutting Direction
Right Hand
Insert Material
Carbide
Lead Angle
45 Degrees
Item
Square Milling Insert
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Insert Shape
Square
Hardened (H) Compatibility
No
Coating
CVD
Insert Style
SEMT
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
For Use With
Indexable Milling Cutters
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SEMT13T3AGSR-FG-ACP100
No. of Edges
4
Chip-Breaker
Yes
Insert Application
Finishing
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Inscribed Circle
0.5280 in
ISO Number
SEMT13T3AGSR-FG-ACP100
Chip-Breaker Code
FG
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Clearance Angle
20 Degrees
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Primary Material Application
Steel
ANSI Code
SEMT13T3AGSR-FG-ACP100
Secondary Material Application
Stainless Steel
Features
Wear and Thermal Cracking Resistance
Wiper Insert
Yes
Insert Holding Type
Screw-On
Manufacturer Grade
ACP100
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Cutting Application
Milling
Coating Process
CVD
Finish - Machining
TiCN+Al2O3
Material - Machining
Carbide
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Measurement System
Metric

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.