Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SEMT13T3AGSR-G-ACP100

  • Zoro # G0595240


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Super Alloy (S) Compatibility
No
Grade
ACP100
Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Insert Size
13T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-G-ACP100
Zoro #
G0595240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Depth of Cut
6.00mm
Thickness
0.156 in
Cutting Edge Length
13.40mm

Details

Super Alloy (S) Compatibility
No
Grade
ACP100
Mounting Style
Screw-On
Item
Square Milling Insert
Workpiece Compatibility
Steel (P)
Coating
CVD
Insert Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
0.5280 in
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ANSI Number
SEMT13T3AGSR-G-ACP100
Cast Iron (K) Compatibility
No
No. of Edges
4
Lead Angle
45 Degrees
Insert Application
Finishing
For Use With
Indexable Milling Cutters
Insert Shape
Square
Insert Style
SEMT
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
ISO Number
SEMT13T3AGSR-G-ACP100
Primary Material Application
Steel
Chip-Breaker Code
G
ANSI Code
SEMT13T3AGSR-G-ACP100
Coating Process
CVD
Cutting Application
Milling
Number of Cutting Edges
4
Measurement System
Metric
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Primary Material Application ISO Code
P
Features
Wear and Thermal Cracking Resistance
Insert Holding Type
Screw-On
Material - Machining
Carbide
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3
Wiper Insert
Yes
Clearance Angle
20 Degrees
Manufacturer Grade
ACP100
Shape
Square
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.