Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACP100

  • Zoro # G0595548


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Thickness
0.156"
Insert Size
13T3
Inscribed Circle
0.5280 in
Stainless (M) Compatibility
No
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACP100
Zoro #
G0595548
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Thickness
0.156 in
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm

Details

Inscribed Circle
0.5280 in
Stainless (M) Compatibility
No
No. of Edges
4
Grade
ACP100
Mounting Style
Screw-On
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Chip-Breaker
Yes
For Use With
Indexable Milling Cutters
Insert Style
SEMT
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
ANSI Number
SEMT13T3AGSR-H-ACP100
Lead Angle
45 Degrees
Insert Shape
Square
Cutting Direction
Right Hand
ISO Number
SEMT13T3AGSR-H-ACP100
Wiper Insert
Yes
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
ANSI Code
SEMT13T3AGSR-H-ACP100
Measurement System
Metric
Included Angle
90 Degrees
Coating Process
CVD
Features
Wear and Thermal Cracking Resistance
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Clearance Angle
20 Degrees
Finish - Machining
TiCN+Al2O3
Hole Type
Countersink Hole
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Shape
Square
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP100
Cutting Application
Milling
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.