Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SEMT13T3AGSR-L-ACP100

  • Zoro # G0595557


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Chip-Breaker
Yes
Insert Application
Finishing
Stainless (M) Compatibility
No
Grade
ACP100
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-L-ACP100
Zoro #
G0595557
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Thickness
0.156 in
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm

Details

Chip-Breaker
Yes
Insert Application
Finishing
Stainless (M) Compatibility
No
Grade
ACP100
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
ANSI Number
SEMT13T3AGSR-L-ACP100
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Indexable Milling Cutters
Insert Shape
Square
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Inscribed Circle
0.5280 in
Mounting Style
Screw-On
Coating
CVD
Lead Angle
45 Degrees
No. of Edges
4
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Style
SEMT
ISO Number
SEMT13T3AGSR-L-ACP100
Insert Holding Type
Screw-On
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Wiper Insert
Yes
Measurement System
Metric
Secondary Material Application
Stainless Steel
Shape
Square
Coating Process
CVD
Hole Type
Countersink Hole
Material - Machining
Carbide
Features
Wear and Thermal Cracking Resistance
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
Number of Cutting Edges
4
Clearance Angle
20 Degrees
ANSI Code
SEMT13T3AGSR-L-ACP100
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
ACP100
Chip-Breaker Code
L
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.