Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SNMT13T6ANER-FG-ACP100

  • Zoro # G0595712


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Finishing
Insert Size
13T6
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FG-ACP100
Zoro #
G0595712
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Depth of Cut
6.00mm
Thickness
0.270 in
Cutting Edge Length
13.50mm

Details

Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Finishing
Insert Shape
Square
Inscribed Circle
0.5315 in
No. of Edges
8
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Grade
ACP100
For Use With
Indexable Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw-On
Insert Style
SNMT
Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Rake
-10 Degrees Radial, -5 Degrees Axial
Coating
CVD
ANSI Number
SNMT13T6ANER-FG-ACP100
Workpiece Compatibility
Steel (P)
ISO Number
SNMT13T6ANER-FG-ACP100
Shape
Square
Number of Cutting Edges
8
Cutting Application
Milling
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Coating Process
CVD
Insert Holding Type
Screw-On
Measurement System
Metric
Included Angle
90 Degrees
Chip-Breaker Code
FG
Clearance Angle
0 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Hole Type
Countersink Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
ANSI Code
SNMT13T6ANER-FG-ACP100
Manufacturer Grade
ACP100
Features
Wear and Thermal Cracking Resistance
Finish - Machining
TiCN+Al2O3
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.